missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Alphatec™ 1500 Plus Lab Coat Bound - Model 206
Click to view available options
Size:
X-Large
2X-Large
Dimensione della confezione:
pezzi 50
Descrizione
- Optimized breathability: AlphaTec™ 1500 PLUS Lab Coat Bound - Model 204 delivers comfortable protection in general industrial environments, thanks to its air and water vapor permeable as well as anti-static, SMS material
- Reduced contamination risks: As this protective outer garment is silicone-free, it minimizes contamination risks, making it ideal for the life sciences and metal fabrication industries
- Improved ergonomics: In addition, this white protective over garment offers an optimized fit, which improves wearer comfort and workplace safety
DESIGN FEATURES:
- Medium length labcoat with collar, studded front fastening, left breast and right thigh pockets.
Specifica
Specifica
| Product Type | Anti-static Lab Coat |
| Size | 2X-Large |
| Sesso | Unisex |
| Materiale | SMS |
| Colore | White |
| Tipo di chiusura | Buttons |
| Stile polso | Elastic |
| Monouso | Reusable |
| Sterilità | Non-sterile |
| Resistenza | Chemicals |
| Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto