missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ AlphaTec™ 4000 AVANT AIRline Ultrasonically Welded and Taped
Click to view available options
Size:
2X-Large
3X-Large
Large
Large/X-Large
Medium
Small
Dimensione della confezione:
pezzi 3
Descrizione
Affixed by the wearer and detachable.
- Air flow is adjustable from 340 L/min to 590 L/min at a working pressure of 3.5 to 5 bar.
- Exceptional protection, over 200 chemicals permeation tested, including chemical warfare agents
- Welded and taped seams, our highest barrier to liquids and particulates
- Panoramic visor design ensures a good field of vision for the wearer
- A range of sleeve options available, including double cuffs and permanently attached chemical protective gloves.
- HEPA filter provides secondary protection from airline contamination and a SMC silencer ensures the noise inside the suit is always below 70 dB (even at maximum airflow)
- Suit/Belt mounted regulator complete with a low flow warning whistle the AVANT STS regulator can be mounted on the suit and removed for reuse providing cleaning and decontamination is permissible.
- Emergency rip cord permits rapid doffing of the suit in cases of emergency or undue distress to the wearer
- Attached sock boots with anti-slip PVC sole - Designed to allow soft or protective safety shoes to be worn inside and offer limited resistance to slip
Specifica
Specifica
| Certificazione/Conformità | CE CATEGORY III (Type 3, EN 1073-1, EN 14594, EN 1149-5) |
| Colore | Green |
| Da utilizzare con (applicazione) | Contaminated Environments, Chemical Handling, Filling, blending and charging of raw materials, Transferring liquids and solids, Opening and draining pumps valves or lines, Loading and unloading of proces equipment, Raw material sample collection, Concentration mixing and palletisation, Hazmat response, Assembly and disassembly of large pipes |
| Hood Type | Fully Encapsulated |
| Materiale | Multi-layer Barrier Laminate Fabric |
| Size | Large/X-Large |
| Stile della caviglia | Attached Elastic Sock Boots with Anti-slip PVC Sole |
| Tipo di chiusura | Zipper |
| Stile polso | Elasticated double cuffs and permanently attached chemical protective gloves |
| Monouso | Reusable |
| Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto