missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ AlphaTec™ 4000 AVANT2 AIRline Ultrasonically Welded and Taped
Click to view available options
Size:
2X-Large
3X-Large
Large
Large/X-Large
Medium
Small
Dimensione della confezione:
pezzi 3
Descrizione
Affixed by the wearer and detachable for reuse.
- The air flow is adjustable from 340 L/min to 590 L/min at a working pressure of 3.5 to 5 bar.
- Exceptional protection, over 200 chemicals permeation tested, including chemical warfare agents
- Panoramic visor design ensures a good field of vision for the wearer
- A range of sleeve options available, including double cuffs and permanently attached chemical protective gloves.
- HEPA filter provides secondary protection from airline contamination and a SMC silencer ensures the noise inside the suit is always below 70 dB (even at maximum airflow)
- Exhalation valves fitted to the rear of the suit allows C02 to escape and equalises pressure within the suit, allowing for a full range of movement without risk of excessive pressure causing harm to the suit or the wearer
- Emergency rip cord permits rapid doffing of the suit in cases of emergency or undue distress to the wearer
- Socks are designed to be worn inside chemical protective boots with the leg overflap worn outside to reduce the potential for chemical ingress
Specifica
Specifica
| Certificazione/Conformità | EN 14605:2005 + A1:2009|CE CATEGORY III|EN 1073-1:2016 + A1:2018|EN 1149-5:2018 |
| Colore | Green |
| Da utilizzare con (applicazione) | Contaminated Environments|Chemical Handling|Filling, blending and charging of raw materials|Transferring liquids and solids|Opening and draining pumps valves or lines|Loading and unloading of proces equipment|Raw material sample collection|Concentration mixing and palletisation|Hazmat response|Assembly and disassembly of large pipes |
| Hood Type | Fully Encapsulated |
| Materiale | Multi-layer Barrier Laminate Fabric |
| Size | Large |
| Stile della caviglia | Attached Socks with Elasticated Boot Overflap |
| Tipo di chiusura | Zipper |
| Tipo di colletto | Encapsulated Hood |
| Stile polso | Elasticated double cuffs with finger and thumb loop and permanently attached chemical protective gloves |
| Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto