missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Alphatec™ 4000 Avant2 Airline Ultrasonically Welded and Taped - Model 756-G02
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Dimensione della confezione:
pezzi 3
Descrizione
- Advanced defenses: The AlphaTec™ 4000 AVANT2 AIRline Ultrasonically Welded and Taped - Model 756 protective suit was assessed against more than 200 chemicals, including chemical warfare agents
- Enhanced protection: This chemical protective suit's welded and taped seams offer the highest level of defense against liquids and particulates
- Added features: The AlphaTec™ 4000 AVANT2 AIRline Ultrasonically Welded and Taped - Model 756 also features a panoramic visor design, which ensures a good field of vision for the wearer
- Reduced risk: In addition to a range of sleeve options, this protective body suit also comes with attached socks and an elasticated boot over flap to reduce chemical ingress risk
DESIGN FEATURES
- Fully encapsulated air-fed suit that features a permanently built in AlphaTec AVANT STS V1 airline regulator.
- Suit features include internal air-channel ventilation system double cuffs, finger and thumb loop.
- Attached boots ends with anti-slip PVC sole version also available and emergency rip cord.
- Attached glove options:. No glove with finger loops, G02(B) AlphaTec™ 02-100 or G05(D) AlphaTec™ 29-500.
- Styles with codes ending in A756 include an optional CEJN airline connector, styles with codes ending in 0756 do not.
Specifica
Specifica
| Certificazione/Conformità | CE CATEGORY III (Type 3, EN 1073-1, EN 1149-5) |
| Colore | Green |
| Da utilizzare con (applicazione) | Contaminated Environments, Chemical Handling, Filling, blending and charging of raw materials, Transferring liquids and solids, Opening and draining pumps valves or lines, Loading and unloading of proces equipment, Raw material sample collection, Concentration mixing and palletisation, Hazmat response, Assembly and disassembly of large pipes |
| Hood Type | Fully Encapsulated |
| Materiale | Multi-layer Barrier Laminate Fabric |
| Size | 2X-Large |
| Stile della caviglia | Attached Socks, Elasticated Boot Over Flap |
| Tipo di chiusura | Zipper |
| Tipo di colletto | Hood with a panoramic visor |
| Monouso | Reusable |
| Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto