missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP™71 TLS 2200™ Series WorkHorse™ Solvent Resistant Polypropylene Labels - White, T Flag
Click to view available options
Dimensions (LxW):
0.788 x 1.18 in.
missing translation for 'unitSize'
1 rotolo
Description
- No visible affect to label when exposed to most common chemicals, oils or water
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- UL approved
- CSA accepted
- Meets requirements of a halogen-free material per DIN VDE 0472 part 815
- Service temperature of -94 to 176° F (-70 to 80° C)
Specifications
Specifications
| Autoclavabile | Not Autoclavable |
| Certificazione/Conformità | ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized |
| Descrizione | Label |
| Tipo di adesivo | Permanent Acrylic |
| Colore | White |
| Formato | Rotolo |
| Materiale | Polypropylene |
| Print Technology | Thermal Transfer |
| Product Type | Etichette |
| Da utilizzare con (apparecchiatura) | BMP™61 Labeling System; BMP™71 Label Printer; TLS 2200™ Thermal Labeling System; TLS-PC LINK™ Thermal Labeling System |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction