missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimble Chase™ Borosilicate Glass Hydrolysis Derivatization Vials
Click to view available options
Dimensione della confezione:
Pezzo
Descrizione
Kimble Chase™ Borosilicate Glass Hydrolysis Derivatization Vials interface with the Waters PICO-TAG™ Work Station, but can also be used independently as a versatile reaction vial for protein hydrolysis and derivatization.
- Designed to interface with the Waters PICO-TAG TM Work Station.
- Features a PTFE cap with a CTFE screw-type on-off valve.
- The PTFE flap that makes the cap-to-vial seal is backed up by a FKM O-ring to prevent leaks that could occur through 'cold flow' of the PTFE.
- Vial holds twelve 6 x 50mm sample tubes.
- This vial can also be used independently of the PICO-TAG work station as a versatile reaction vial for protein hydrolysis and derivatization.
- Not recommended for use over 150 °C.
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifica
Specifica
| Descrizione | Not recommended for use over 150°C |
| Diametro (sistema metrico) apertura | Top Port: 3 mm |
| Diametro (sistema metrico) esterno | 30 mm |
| Da utilizzare con (applicazione) | Protein hydrolysis and derivatization |
| N. per custodia | 1 |
| N. per confezione | 1 |
| Altezza (sistema metrico) | 120 mm |
| Da utilizzare con (apparecchiatura) | Waters PICO-TAG™ Workstation |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto