missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wheaton™ Borosilicate Glass Replacement Impeller
Sfoglia Tutto Wheaton Science Products Prodotti
Click to view available options
Volume (sistema metrico) di lavorazione:
250mL
500mL
1000mL
3000mL
6000mL
8000mL
missing translation for 'unitSize'
Pezzo
Description
Magna-Flex™ microcarrier spinner flasks feature a flex type, bulb shaped glass impeller which rotates from a fixed position above the liquid level around an indentation in the base of the flask. Made of borosilicate glass with two large sidearms and screw cap closures for easy sampling. 500mL and larger units have 45mm sidearms to be used as convenient vents and ports. All flasks provide a headspace ratio of 1:1 or greater to provide maximum surface interface between culture and vessel atmosphere. A removable stainless steel pin immobilises the impeller during handling. Replacement glass impeller assemblies are available for all flasks. For use with microcarrier cultures.
Specifications
Specifications
| Materiale | Borosilicate Glass |
| Da utilizzare con (applicazione) | Microcarrier cultures |
| Include | Two large sidearms and screw cap |
| N. per custodia | 1 Each |
| Product Type | Replacement Impeller |
| Tipo di chiusura | Screw Cap |
| Volume (sistema metrico) di lavorazione | 250mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction