missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Boston Round Narrow-Mouth Amber Jugs with Closure
GREENER_CHOICE

Codice prodotto. p-4521642
Click to view available options
Capacità (sistema metrico):
2360 mL
4000 mL
Livello:
Certified
Processed
Unprocessed
N. per custodia:
4
6
Dimensione della confezione:
pezzi 4
pezzi 6
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Codice prodotto. 15810352

Marca: Thermo Scientific™ 1452360

Solo null disponibili
Aggiungi al carrello
Aggiungi al carrello
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Collect water samples for a variety of organic and inorganic target analytes where light protection is required with these narrow-mouth, amber jugs with closure.

Collect water samples for a variety of organic and inorganic target analytes where light protection is required with Thermo Scientific™ Narrow-Mouth Boston Round Amber Glass Jugs. Designed for collecting water samples for a variety of organic and inorganic target analytes where light protection is required, these jugs are available Certified to meet EPA performance-based specifications for semi-volatile organics, pesticides, PCBs and metals analyses, Processed the same way as the certified jugs but without certification documentation, or Unprocessed and ready for your own cleaning procedure.

  • Amber Type III soda-lime glass jug; recommended for light sensitive samples
  • PTFE-lined white polypropylene closed top cap
  • Choose from 2360mL or 4L
  • Closures assembled on containers

Certified jugs come with the following features:

  • Certified to meet or exceed EPA performance-based standards for semi-volatile organics, pesticides, PCBs and metals analyses
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each jug individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Chipboard divider packaging to cushion and help prevent breakage; overpack required for shipping

Processed jugs are processed in the same manner as certified jugs and come with all the features of certified jugs, but jugs are not barcoded, and CofA is not included.

Unprocessed jugs are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; overpack required for shipping.

TRUSTED_SUSTAINABILITY

Specifica

Capacità 74 oz., 2360 mL
Capacità (sistema metrico) 2360 mL
Capacità (sistema imperiale) 74 oz.
Parametri di certificazione None
Colore Amber
Descrizione Amber Glass Jug
Diametro (sistema imperiale) interno 1 in.
Diametro (sistema imperiale) 5.35 in.
Diametro (sistema metrico) interno 2.5 cm
Materiale Glass (Type 3)
N. per custodia 6
Chiusura parte sostitutiva B167-3830BL
Colore chiusura Bianco
Livello Unprocessed
Materiale rivestimento interno PTFE
Volume (sistema imperiale) margine 90 oz.
Volume (sistema metrico) margine 2663 mL
Certificazione/Conformità None
Bocca Stretta
Altezza (sistema metrico) 308 mm
Product Type Jug
Altezza (sistema imperiale) 12.12 in.
Materiale chiusura Polypropylene
Dimensione chiusura 38-430 mm
Diametro (sistema metrico) 136 mm
Tipo di chiusura Closed-top Cap
Vedi altri risultati Mostra meno risultati
Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato