Learn More
Saint Gobain Life Sciences™ C-Flex™ 072 TPE Tubing
Descrizione
C-Flex™ biopharmaceutical tubing is the original patented thermoplastic elastomer tubing specifically designed to meet the critical demands of pharmaceutical and biopharmaceutical applications for fluid processing. C-Flex tubing for biopharma manufacturing is specifically designed for aseptic welding connections and sealing disconnection. C-Flex tubing is manufactured from pharmaceutical-grade thermoplastic elastomer, and full validation and extractable profile testing reports are available to assist in the validation of C-Flex applications.
- Sealable and weldable either pre- or post- sterilization
- Sterilizable by gamma and x-ray irradiation as well as autoclave
- Complies with USP Class VI and ISO standards
- Full Validation Package available for all promoted C-Flex products
- Moldable, bondable, and formable for single-use assemblies and overmolds
- Remains flexible from -45°C to +135°C (-50°F to +275°F)
- Significantly less permeable than silicone
- All promoted C-Flex products are Animal-Derived Component-Free (ADCF)
- C-Flex 072 has excellent durability in peristaltic pump applications
Typical Applications
- Aseptic Sealing Disconnections
- Aseptic Welding Connections
- Fluid Transfer in Pharmaceutical, Biopharmaceutical, and/or Laboratory Settings
- Single-Use Assemblies
Specifica
Specifica
| Certificazione/Conformità | USP Class VI, ISO 10993, EP |
| Autoclavabile | Autoclavable |
| Diametro (sistema imperiale) interno | 3/16 in. |
| Diametro (sistema metrico) interno | 4.8 mm |
| Materiale | Thermoplastic |
| Diametro (sistema imperiale) esterno | 0.375 in. |
| Diametro (sistema metrico) esterno | 9.5 mm |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15 m |
| Spessore (sistema imperiale) | 0.094 in. |
| Vedi altri risultati |
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.