missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm Chamber Furnace LF 1300 Series with B400 Controller
Sfoglia Tutto Nabertherm Prodotti
Click to view available options
Capacità (sistema metrico):
15 L
30 L
60 L
120 L
Dimensione della confezione:
Pezzo
Descrizione
- Maximum Temperature: 1300 °C
- Dual shell housing with rear ventilation, provides for low shell temperatures
- Five-sided heating for very good temperature uniformity
- Heating elements on support tubes ensure free heat radiation and a long service life
- Controller mounted on furnace door and removable for comfortable operation
- Protection of bottom heating and flat stacking surface provided by embedded SiC plate in the floor
- High-quality non-classified fiber insulation with corner bricks for shorter heating and cooling times
- Door with brick-on-brick seal, hand fitted
- Short heating times due to high installed power
- Side vent with bypass connection for exhaust pipe
- Self-supporting arch for high stability and greatest possible protection against dust
- Quick lock on door
- Freely adjustable air slide intake in furnace floor
- Stand included
- Defined application within the constraints of the operating instructions
Specifica
Specifica
| Capacità (sistema metrico) | 30 L |
| Temperatura (sistema metrico) | 1300°C |
| Controllo della temperatura | B400 |
| Dimensioni interne (L x P x A) | 320 x 320 x 320 mm |
| Dimensioni esterne (L x P x A) | 930 x 710 x 1290 mm |
| Peso (sistema metrico) | 180 kg |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto