missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Chart Recorder Paper
Click to view available options
Temperature Range (Metric):
0°C to 50°C
Dimensione della confezione:
Pezzo
Descrizione
- Chart recorder paper
- Type I
- Front mounted to your freezer for easy access and can be fitted to all freezer models
- Battery powered, will provide a minimum of eighteen months of operation
- User configurable built in high and low temperature alarms
- Can be factory installed with your freezer order at no additional charge or retrofitted on location
- Selectable temperature range (0 to -50°C and -50 to -100°C) and rotation speed
Specifica
Specifica
| Temperature Range (Metric) | 0°C to 50°C |
| Tipo | Chart Recorder with Paper |
| Include | Chart recorder, RTD probe, keys, chart recorder paper and pens |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction