missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Chromatography Adapters
Click to view available options
Dimensioni filo:
18
25
32
45
Diametro (sistema metrico) esterno:
1.6 mm
3.2 mm
Dimensione della confezione:
Pezzo
Descrizione
- Black screw cap made of PPS with GL thread.
- Body made of PTFE with one port with female thread UNF ¼ in. 28G for connection of Mini Fittings.
- A possible unevenness of the bottle neck is adjusted by an o-ring behind an elastic sealing lip, and the bottle is closed tightly.
- The product is only exposed to the body of the adaptor.
- Very good chemical resistance, for working temperatures up to max. +200°C.
Specifica
Specifica
| Diametro (sistema metrico) interno | 0.8 mm |
| Dimensioni filo | 45 |
| Diametro (sistema metrico) esterno | 1.6 mm |
| Autoclavabile | Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction