missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kolmi Hopen™ Classic Elasticated Coveralls with Zipper and Hood
Sfoglia Tutto Medicom Prodotti

Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Unit Size:
pezzi 25
Description
- Suitable to HACCP procedures
- Allow operator to protect himself from risks of soiling environment
- Dark blue color is sufficiently opaque to be worn directly on underwear
Specifications
Specifications
| Product Type | General Purpose Coveralls |
| Size | Medium |
| Sesso | Unisex |
| Materiale | Polypropylene |
| Colore | Navy |
| Monouso | Single-use |
| Hood Type | Elastic |
| Sterilità | Non-sterile |
| Peso (sistema metrico) | 40 g/m2 |
| Quantità | 25/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction