missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer Cleanroom 10-32 UNF to Hose Barb Fitting, Straight Adapter, Natural Kynar™
Sfoglia Tutto Cole-Parmer Prodotti
Click to view available options
Diametro (sistema metrico) interno:
1/16 in.
1/8 in.
3/32 in.
Dimensioni filo:
10-32
Dimensione della confezione:
pezzi 10
Beskrivelse
Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. PVC-free—ideal for use in bioprocess, life science, and pharmaceutical industries. Single barb design tightly grips the tubing. Biopharma compatible and USP 661 and BPOG compliant
Tekniske data
Tekniske data
| Certificazione/Conformità | FDA;Non-DEHP;Non-Phthalate;RoHS |
| Diametro (sistema metrico) interno | 1/16 in. |
| Materiale | Nylon |
| Quantità confezione | 10/Pk. |
| Porta di uscita | Threaded UNF(M) x Hose Barb |
| Metodo di sterilizzazione | E-beam/gamma irradiation, EtO, or autoclave up to 121°C |
| Dimensioni filo | 10-32 |
| Forma | Diritto |
| Colore | White |
Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion