missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer Cleanroom Hose Barb Fittings, Straight Union, Animal-Derivative-Free Polypropylene
Sfoglia Tutto Cole-Parmer Prodotti
Click to view available options
Diametro (sistema imperiale) interno:
1 in.
1/16 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
Dimensione della confezione:
pezzi 10
Descrizione
Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application. PVC-free—ideal for use in bioprocess, life science, and pharmaceutical industries. Quick and easy assembly without tools. Single barb design tightly grips the tubing. Meets FDA requirements 21 CFR 177.1520(a)(3)(i) and (c)3.1a and RoHS compliant
Specifica
Specifica
| Certificazione/Conformità | ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS |
| Diametro (sistema imperiale) interno | 5/8 in. |
| Min. Operating Temperature (Metric) | -23°C |
| Quantità confezione | 10/Pk. |
| Porta di uscita | Hose Barb Union |
| Metodo di sterilizzazione | 121°C |
| Forma | Diritto |
| Colore | Natural |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Spot an opportunity for improvement?Share a Content Correction