missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Comfort Rack for Microtiter Plates for Upright Freezers, 25mm Shelf Height
Shop All TENAK Products
Click to view available options
Capacità:
Plates (24)
Plates (30)
Plates (32)
Plates (36)
Plates (40)
Plates (42)
Plates (48)
Plates (50)
Plates (60)
Plates (70)
Plates (72)
Plates (75)
Plates (84)
Dimensioni (L x P x A):
360 x 135 x 159 mm
360 x 135 x 212 mm
360 x 135 x 265 mm
360 x 135 x 318 mm
450 x 135 x 159 mm
450 x 135 x 212 mm
450 x 135 x 265 mm
450 x 135 x 318 mm
450 x 135 x 371 mm
450 x 135 x 398 mm
540 x 135 x 159 mm
540 x 135 x 212 mm
540 x 135 x 265 mm
540 x 135 x 318 mm
630 x 135 x 159 mm
630 x 135 x 318 mm
Unit Size:
Pezzo
Description
- Racks can either be used as one plate per shelf or the plates can be stacked
- With an alert preventing the shelves from sliding out
- External footprint is 135 x 92mm
Specifications
Specifications
| Product Type | Microtiter Plate Rack |
| Matrice | 6 x 6 |
| Capacità | Plates (36) |
| Ripiani | 36 |
| Sovrapponibile | Sì |
| Da utilizzare con (apparecchiatura) | Microtiter Plates, Upright Freezers |
| N. per confezione | 1 Pack |
| Dimensioni (L x P x A) | 540 x 135 x 159 mm |
| Larghezza (sistema metrico) | 135 mm |
| Altezza (sistema metrico) | 159 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction