missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ LSE™ Low Speed Orbital Shaker
Shop All Corning Products
Click to view available options
Tipo di spina:
US Plug
Unit Size:
Pezzo
Description
The Corning LSE Low Speed Orbital Shaker includes a 30 x 30 cm platform and is ideal for staining and destaining gels, washing blots and general mixing applications. Speed can be set from 3 to 60 rpm and the timer can be set for up to 2 hours or for continuous operation.
Ideal for staining and washing of fragile gels
Gentle motion prevents foaming of liquids
Simple analog control with easy-turn knobs
19mm orbit for blotting, gel staining and general mixing
Safe for cold room and incubator use
Specifications
Specifications
| Orbita | 19 mm |
| Intervallo di velocità | 3 to 60 rpm |
| Requisiti elettrici | 120 V, 50/60 Hz |
| Tensione | 120 V |
| Product Type | Orbital Shaker |
| Tipo di spina | US Plug |
| Frequenza | 50/60 Hz |
| Altezza (sistema imperiale) | 6 in. |
| Altezza (sistema metrico) | 16 cm |
| Lunghezza (sistema imperiale) | 10 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction