missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Reusable Low Density Plastic Narrow Mouth Wash Bottles with PP Screw Cap
Click to view available options
Capacità (sistema metrico):
250 mL
500 mL
1 L
Altezza (sistema metrico):
13.5 cm
14.6 cm
16.6 cm
18 cm
22.1 cm
22.6 cm
Descrizione
These bottles are manufactured from low density polyethylene and are offered with a narrow or wide-mouth. The cap and dispensing tube are manufactured from PP to optimize backflow of the solution. The design allows minimal turbulence of the liquid in the bottle.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifica
Capacità (sistema metrico) | 1 L |
Materiale | LDPE |
N. per custodia | 12/Cs. |
N. per confezione | 1/Pk. |
Sterilità | Non-sterile |
Forma | Cylindrical |
Altezza (sistema metrico) | 22.1 cm |
Diametro (sistema metrico) | 9.2 cm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'