missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ pH Electrode Housing, In-line, Self-cleaning
Sfoglia Tutto Cole-Parmer Prodotti
Click to view available options
Giunzione:
Doppio
Dimensione della confezione:
Pezzo
Descrizione
- Turbulent flow provides a scrubbing action which cleans the measurement surface.
- No moving parts and no need for external power simplifies installation.
- Flat surface allows viscous fluids to flow by in shear preventing build up of old material and increasing measurement accuracy.
- Extended electrode life means overall long-term cost savings.
- Rugged combination electrodes with flat measuring surfaces are ideal for industrial pH applications.
- In both coating and abrasive applications these cartridge type electrodes can improve measurement accuracy, reduce maintenance, prolong electrode life and virtually eliminate breakage.
- Electrodes have a unique and innovative design.
- In the center of the measuring surface is the pH-responsive flat glass surface.
- This surface is surrounded by the flat porous plastic reference junction.
- The large area of this porous junction has thousands of pores that provide excellent sample contact.
- Built into the electrode’s body is a sealed, gel-filled double junction reference design.
- This design provides an extra barrier against reference side contamination.
- Also, it allows the electrodes to be used in applications where sulfides, mercaptans, heavy metal ions and similar materials are present.
- In-line mountings are ideal for replacing existing 3/4 in. threaded electrodes.
- They are useful in piping systems where flow can be shut off for electrode maintenance and where flow rates match the applications needs; for example, turbulent flow is needed in self-cleaning applications.
- A simple, re-usable 3/4 in. MNPT gland is used to mount the electrode in mating openings.
Specifica
Specifica
| Giunzione | Doppio |
| Materiale | CPVC |
| Temperatura (sistema metrico) operativa | 100°C |
| Tipo | In-line pH Electrode |
| Da utilizzare con (applicazione) | Flat measuring surface allows particles to sweep by minimizing abrasion and extending electrode life |
| Temperatura (sistema imperiale) operativa | 212°F |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto