missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Crawler ALU 34501 Shoes
ESD dissipative shoe is Sanitized™ treated. In cludes TPU sole with extremly high slip resistance.
128.52€
Specifica
Certificazione/Conformità | CE EN ISO 20345:2011 S2 SRC |
---|---|
Colore | Black |
Materiale | Microfiber |
Caratteristiche suola | Slip-resistant |
Materiale suola | Polyurethane |
Codice del prodotto | Marca | Size | Prezzo | Quantità e disponibilità | |||||
---|---|---|---|---|---|---|---|---|---|
Codice del prodotto | Marca | Size | Prezzo | Quantità e disponibilità | |||||
15609857
|
Abeba™
34501/36 |
36 | |||||||
15619857
|
Abeba™
34501/37 |
37 | |||||||
15629857
|
Abeba™
34501/38 |
38 | |||||||
15639857
|
Abeba™
34501/39 |
39 | |||||||
15649857
|
Abeba™
34501/40 |
40 | |||||||
15659857
|
Abeba™
34501/41 |
41 | |||||||
15669857
|
Abeba™
34501/42 |
42 | |||||||
15679857
|
Abeba™
34501/43 |
43 | |||||||
15689857
|
Abeba™
34501/44 |
44 | |||||||
15699857
|
Abeba™
34501/45 |
45 | |||||||
15609867
|
Abeba™
34501/46 |
46 | |||||||
15619867
|
Abeba™
34501/47 |
47 | |||||||
15629867
|
Abeba™
34501/48 |
48 | |||||||
Descrizione
- CE EN ISO 20345:2011 S2 SRC
- Microfiber black/blue
- Aluminum toe cap
- Foamed PU midsole
- Slip resistance TPU outsole sole
- Replaceable acc Wave insole (article no. 3577)
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Breathable lining with Silver ions
- Instep area with lacing
- Reflective material
- Upper one piece
Specifica
CE EN ISO 20345:2011 S2 SRC | |
Microfiber | |
Polyurethane | |
Aluminum |
Black | |
Slip-resistant | |
34501 |