missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ CultiMaxx™ Shelving Systems for Cell Culture Bags - Single Shelf Extension Set
Sfoglia Tutto Thermo Scientific Prodotti
Click to view available options
Da utilizzare con (apparecchiatura):
Reach-In 821L CO2 Incubator
Steri-Cult 3310/3311 CO2 Incubator
Dimensione della confezione:
Pezzo
Descrizione
Single shelf extension sets to support Cell Culture Bags for Forma™ Steri-Cult™ 3310/3311 323L and Reach-In 821L CO2 Incubators
These shelving systems are designed to support scale-out of cell culture bags in cell therapy production. With an in-depth review of the shelving design, this new system provides up to 3X more vessel capacity per unit. The shelving is specifically designed to promote greater gas exchange with increased exposure to the bottom of the semi-permeable bag. Since they are gas permeable on both sides, CultiMaxx shelving for cell culture bags will increase gas exchange compared to standard shelving. These shelves extend to support individual access and improved ease of handling.
Specifica
Specifica
| Descrizione | Single shelf extension set to support Cell Culture Bags for Forma™ Steri-Cult™ 3310/3311 323L CO2 Incubator |
| Da utilizzare con (apparecchiatura) | Steri-Cult 3310/3311 CO2 Incubator |
| Materiale | Stainless Steel |
| N. di ripiani | 1 |
| Tipo | Shelf |
| Include | Single shelf extension set |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto