missing translation for 'onlineSavingsMsg'
Learn More
Learn More
D-Valine tert-butyl ester hydrochloride, 95%
Click to view available options
Quantità:
1 g
5 g
25 g
Dimensione della confezione:
1g
25g
5g
Descrizione
D-Valine tert-butyl ester hydrochloride used as a intermediate in pharmaceutical. Used as a an antitumor drug.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
D-Valine tert-butyl ester hydrochloride used as a intermediate in pharmaceutical. Used as a an antitumor drug.
Notes
Store at -20°C. Keep container tightly closed.
D-Valine tert-butyl ester hydrochloride used as a intermediate in pharmaceutical. Used as a an antitumor drug.
Notes
Store at -20°C. Keep container tightly closed.
Specifica
Specifica
| Materiale o nome chimico | D-Valine tert-butyl ester hydrochloride |
| IUPAC Name | tert-butyl (2R)-2-amino-3-methylbutanoate;hydrochloride |
| Quantità | 1 g |
| Peso formulazione | 209.71 |
| Percent Purity | 95% |
RUO – Research Use Only
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto