missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell Safety Products™ Deerfit Lux Gloves
Click to view available options
Size:
8
9
10
11
missing translation for 'unitSize'
Pezzo
Description
- Leather glove-fine black suede deerskin.
- Grip improved by buffed suede grain.
- Fully lined with Thinsulate™ for cold protection.
- Breathable, flexible, ultra lightweight, does not absorb humidity.
- Elasticized wrist for support and reduced thermal exchange.
- Black color makes the glove more soil proof.
Specifications
Specifications
| Certificazione/Conformità | EC Category PPE 1, EC Certificate Number: Autocertification, EC Attestation: EC Attestation |
| Classificazione | Dexterity: 4 |
| Stile di taglio | Gunn |
| Colore | Black |
| Finitura esterna | Buffed Suede |
| Materiale | Leather, Thinsulate |
| Product Type | Gloves |
| Size | 10 |
| Da utilizzare con (applicazione) | Army-Defense, Energy, Electricity, Homeland Defense, Logistics, Service, Telecom, Transportation and Utility industries |
| Include | Elastic strip |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction