missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chemsplash Disposable PolyProp Balaclava

Click to view available options
Colore:
Blue
Red
White
Dimensione della confezione:
pezzi 1000
Description
20G Balaclava Hood
- Material: 20G Spun Polypropylene
- Elastic Band at Eyes Opening
- 36 cm from Crown to Neck
- Full Head Enclosure
- Elastic Band at Neck
- Two-Piece Cutting
- PFAS Free
Description: Ideal for food handling, these colour-coded balaclava hoods are perfect for a wide range of hygienic work environments. The balaclava provides full head coverage and is designed to ensure a secure and comfortable fit with its elastic bands.
Specifications
Specifications
| Product Type | Protective Cap |
| Size | One Size |
| Materiale | Polypropylene |
| Colore | Blue |
| Tipo di chiusura | Ties |
| Monouso | Single-use |
| Senza lattice | Yes |
| Sterilità | Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction