Learn More
Buerkle Disposable Powder Sampler PharmaDispo

Sfoglia Tutto Bürkle Prodotti


Descrizione
The three separate sampling chambers of the PharmaDispo allow simultaneous sampling from different layers or zones. This allows the material composition to be investigated in a differentiated manner across multiple layers, which is particularly beneficial when a single sample does not sufficiently characterise the material. The target point samples taken can be analysed individually or combined to form a representative composite sample.
An advanced ergonomic design allows the sampler to sit comfortably in the hand and sampling can be performed with one hand. A sliding mechanism with an end stop makes it easy to open and close the sampler.
The PharmaDispo sampler accurately and safely takes small powder samples for quality control from open containers.
- Take small individual samples from different layers
- Easy to use: Sliding mechanism with end stop for user-friendly operation
- Clean room manufactured, individually packaged and optionally sterilized by gamma rays
Specifica
Specifica
| Product Type | Powder Sampler |
| Materiale | Polystyrene |
| Autoclavabile | Not Autoclavable |
| Capacità (sistema metrico) | 0.15 mL (0.05 mL per chamber) |
| Monouso | Single-use |
| Sterilità | Non-sterile |
| No. of Chambers | 3 |
| Tipo di imballaggio | Pack of 20 pieces |
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.