missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Performance Plastics Disposable PVDF Flow Tubes
Click to view available options
Portata flusso d'acqua:
0.03 to 2 L/min.
Dimensione della confezione:
1 confezione
Descrizione
- Equflow Disposable PVDF Flow Tubes ensure precise, reliable fluid measurement for single-use applications.
- Designed for biopharmaceutical and medical industries where accuracy and gamma stability are essential.
- Constructed with PVDF and ruby wetted parts, providing exceptional durability and resistance to corrosion.
- Highly suited for challenging environments, thanks to superior chemical resistance.
- Supports gamma irradiation, enabling effective sterilization for sensitive applications.
- Compatible with multiple mounting options like Tubeholder, Clamp and Clip Mounting for enhanced versatility.
- Supplied in packs of ten, offering both convenience and cost-efficiency.
- Optimized for critical processes requiring reliable performance and minimal contamination risk.
- Sold separately from housing and sensor electronics, allowing tailored system configurations.
Specifica
Specifica
| Tensione | 5 VDC |
| Da utilizzare con (apparecchiatura) | Flowmeter |
| Tipo | Flow Tube |
| Portata flusso d'acqua | 0.03 to 2 L/min. |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto