missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Dosing System DOS K 85/1
Shop All Miele Products
missing translation for 'orderingAttributeHoverText'
Include:
5 L Canister
missing translation for 'unitSize'
1 foglio
Description
- Dispenser monitoring high process security as per EN ISO 15883
- For dispensing liquid cleaning agent/neutralising agent
- 352 mm suction lance for 5 - 10 L canisters
- Siphon conversion kit for 10 - 30 L media canisters available
Specifications
Specifications
| Product Type | Dosing Pump |
| Include | 5 L Canister |
| Profondità (sistema imperiale) | 18 7/8 in. |
| Profondità (sistema metrico) | 47.80 cm |
| Dimensioni (L x P x A) | 47.80 x 19.80 x 16.00 cm |
| Altezza (sistema imperiale) | 6 5/16 in. |
| Altezza (sistema metrico) | 16.00 cm |
| Lunghezza (sistema imperiale) | 18 7/8 in. |
| Lunghezza (sistema metrico) | 47.80 cm |
| Larghezza (sistema imperiale) | 7 13/16 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction