missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Double Bagged - USP Class VI PharmaScoops™
Sfoglia Tutto Sampling Systems Prodotti

Click to view available options
Capacità (sistema metrico):
125 mL
250 mL
1000 mL
Dimensione della confezione:
pezzi 10
pezzi 25
pezzi 40
pezzi 50
Descrizione
- These sterile scoops are commonly used in the manufacture and sampling of cosmetics, food and pharmaceuticals.
- These scoops all have an ergonomic handle which is positioned high up the body so as to keep the hand as far away from the powder as possible.
- The scoops are designed to be used straight from the bag.
- The double bagging means that the outer bag can be removed whilst entering the cleanroom, ensuring the cleanliness inside the cleanroom or manufacturing area.
- Made from food grade, FDA and EC compliant HDPE.
- HDPE has good chemical resistance and can be easily recycled.
- The funnels are sterilised by gamma irradiation.
- USP Class VI - High quality medical grade polymer that has also been independently tested to USP 661.
- The scoops are entirely made in cleanroom conditions with final packing carried out in a class 10,000 cleanroom.
- Each scoop is 100% inspected before packing.
Specifica
Specifica
| Sterilità | Sterile |
| Capacità (sistema metrico) | 250 mL |
| Materiale | HDPE |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto