Learn More
Thermo Scientific™ Dry-Bags™ Pump Head
Descrizione
Simultaneously fill two Thermo Scientific™ Dry-Bags™ without any loss in filling speed or flow rate when adding this easy-load Thermo Scientific Dry-Bags Pump Head to Thermo Scientific peristaltic pump units DB2000A or DB3000A.
Simply add this Dry-Bags Pump Head onto another pump head to create two pump heads.
To fill only one Dry-Bag when two pump heads are attached, disengage the tubing locking arm on the pump head not in use.
Contact us to arrange a demonstration of the Peristaltic Pump and its accessories.
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
Specifica
Specifica
| Descrizione | Dry-Bags Pump Head |
| Da utilizzare con (apparecchiatura) | Dry-Bags |
| Tipo | Dry-Bags Pump Head |
| Dimensioni (L x P x A) | 5.4 x 11.6 x 14.8cm |
| Lunghezza (sistema imperiale) | 5.4cm |
| Larghezza (sistema imperiale) | 11.6cm |
| Altezza (sistema imperiale) | 14.8cm |
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.