Learn More
DWK Life Sciences DURAN™ Laboratory Bottle, pressure plus+, Clear, with DIN 168-1 Thread, GL 45, Plastic safety coated, Graduated
Sfoglia Tutto DWK Life Sciences ProdottiDescrizione
The DURAN™ pressure plus+ GL 45 protect coated bottles offer a safer option for laboratory applications involving a vacuum or pressure. Standard glass laboratory bottles are not designed to safely withstand pressure differentials. As a result of a modified geometry, the pressure plus+ bottles have a guaranteed pressure-resistance, and consequently offer optimal safety for both the user and contents. The special geometry still conforms to ISO 4796-1:2016 to maintain instrument compatibility. The pressure plus+ bottles are certified in accordance with DIN EN 1595. The bottles are moulded from high-purity, clear, USP/EP Type I borosilicate glass 3.3, renowned for its excellent thermal performance, and high resistance to chemical attack. The glass is coated with a clear PU plastic coating that offers protection for the user and contents in the event of breakage due to impact. The bottles feature an easy-to-read graduated volume scale printed in a distinctive blue enamel. Permanent Retrace Code on each bottle for manufacturing lot traceability.
- The coating provides scratch, leak* and splinter* protection (* only applies to bottles 5000 ml and less)
- Highly resistance, long service-life coating
- Guaranteed vacuum and pressure resistant from –1 bar to + 1.5 bar due to modified geometry (based on ISO 4796-1)
- The special geometry still conforms to ISO 4796-1:2016 to maintain instrument compatibility
- Optimum safety for working under pressure or vacuum
- Suitable for full vacuum ps = -100 kPa
- Pressure resistance conforms to DIN EN 1595
- Fired-on, highly durable blue ceramic for visual differentiation from the standard laboratory bottle
- Easy-to-read scale with graduation marks to estimate the content
Specifica
Specifica
| Capacità (sistema metrico) | 1000 mL |
| Rivestimento | Polyurethane |
| Colore | Clear |
| Da utilizzare con (applicazione) | Vacuum filtration; Collection of samples under pressure; Storage of volatile sovents; Storage of gas generating materials |
| Include | Without discharge ring and dust protection cover |
| Materiale | Borosilicate Glass (3.3) |
| Quantità | 10/Pk. |
| Dimensioni filettatura (sistema metrico) | GL 45 |
| Diametro (sistema metrico) | 101 mm |
| Autoclavabile | Autoclavable |
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.