Learn More
DWK Life Sciences DURAN™ PURE GLS 80™ Bottle, wide mouth
Sfoglia Tutto DWK Life Sciences Prodotti

Descrizione
High-quality Type I borosilicate glass bottles GLS 80™ from 500 ml – 20 l, developed for the needs of the pharmaceutical industry. DURAN™ PURE Bottles are closed with a protective cover to prevent contamination. The 80 mm wide outer diameter of the bottle mouth allows easy filling and emptying of bottles. DWK Life Sciences provides CoAs with each delivery, assures 100% traceability and change control management. DURAN™ PURE Bottles are available with the documentation required by regulatory authorities and meet the requirements of the international pharmacopoeias.
- Protective cover prevents contamination inside the bottle during storage and transport
- Single batch delivery
- Certificate of Analysis (CoA)
- 100% visual inspection
- Analysis of hydrolytic resistance according to EP, USP and JP for each batch
- Change control management and information of customer in case of changes
- 100% traceability of all manufacturing steps
- Drug Master File
Specifica
Specifica
| Capacità (sistema metrico) | 1000 mL |
| Da utilizzare con (applicazione) | Manufacturing of light-sensitive pharmaceutical drugs and biotech products; Storage and transport of light-sensitive APIs, bulk drug intermediates, ingredients and media |
| Materiale | Borosilicate Glass (3.3) |
| Quantità | 10/Pk. |
| Dimensioni filettatura (sistema metrico) | GLS 80 |
| Diametro (sistema metrico) | 101 mm |
| Autoclavabile | Autoclavable |
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.