missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Straight Valve, GU
Sfoglia Tutto DWK Life Sciences Prodotti
Click to view available options
Descrizione:
Passage 0 to 2.5 mm
Passage 0 to 4 mm
Passage 0 to 6 mm
Dimensione della confezione:
pezzi 10
Descrizione
Valves GU have an unscrewing safety device which prevents the valve pin from being unscrewed absolutely. The adjustable valve pin increases the service life of the valve tap. GU Valves are suitable for lower leakage rate requirements, e.g. for flow control of liquids or gases.
- Globe valve as a low-cost alternative
- Media flowing through the valve only come into contact with DURAN™ glass and PTFE.
- Grease-free working
- Handy design of the valve allows easy disassembly
- The unscrewing protection prevents absolute unscrewing of the valve pin.
- Valve pin adjustable to increase the service life of the valve tap
- Glass articles for further processing
Specifica
Specifica
| Diametro (sistema metrico) | 9 mm |
| Descrizione | Passage 0 to 2.5 mm |
| Materiale | Borosilicate Glass (3.3), PTFE |
| Autoclavabile | Autoclavable |
| Larghezza (sistema metrico) | 1.5 mm |
| N. per confezione | 10/Pk. |
| Da utilizzare con (applicazione) | GU valve valves are suitable for lower leakage rate requirements, e.g. for flow control of liquids or gases.; Ideal for dosing and controlling gases and liquids |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto