missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ YOUTILITY™ Laboratory Bottle, amber, GL 45, USP 660 and USP 671 (Spectral Transmission) compliant, Graduated

Codice prodotto. p-7189364 Sfoglia Tutto DWK Life Sciences Prodotti
Click to view available options
Capacità (sistema metrico):
125 mL
250 mL
500 mL
1000 mL
Dimensione della confezione:
pezzi 4
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Codice prodotto. 15318751

Marca: DWK Life Sciences 218864457

Solo null disponibili
Aggiungi al carrello
Aggiungi al carrello
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

The amber ergonomic YOUTILITY™ laboratory bottle system helps to make laboratory work easier and safer.

The specially shaped gripping zones on both sides of the bottle permit easier and safer handling. The slimmer YOUTILITY™ bottle shape allows a more optimal use of limited space in autoclaves and laboratory refrigerators. The bottles can be conveniently stacked horizontally on their sides. A pre-defined labelling area is compatible with the dedicated self-adhesive YOUTILITY™ bottle labels. Sequentially sized bottles 125, 250, 500 and 1000 ml. The glass bottles are moulded from the tried and tested DURAN™ borosilicate 3.3, a pharmacopoeial Type 1 neutral glass. DURAN™ glass offers a very good chemical resistance and high temperature resistance. As an alternative to clear DURAN™ glass, the amber coloured glass offers protection against ultraviolet light for light sensitive material, and fully meets the requirements of the USP and Eur. Ph. 3.2.1. The amber colour is permanently fired into the exterior glass surface. The treatment does not affect the properties of the inner surface of the bottle. The amber bottles can be used for the storage or transport of chemicals sensitive to light.

  • UV protection up to approx. 500 nm due to external colouration
  • The only external application of the colour ensures that internal surfaces have standard DURAN™ glass properties
  • Very durable and chemically resistant amber colour
  • Easier and safer handling with the specially shaped gripping zones on both sides of the bottle
  • Significantly faster opening or closing with the shortened bottle thread which remains fully compatible with GL 45 closures and other accessories
  • The optimized, ergonomic shape of the screw cap has comfortable grooves and ridges for a more efficient and easier tightening or removal, especially with smaller sized or gloved hands
  • The pre-defined labelling areas are compatible with the dedicated DURAN™ self-adhesive YOUTILITY™ bottle labels for unambiguous bottle identification
  • The slimmer bottle shape allows a more optimal use of limited space in autoclaves and laboratory refrigerators
  • The tried and tested cap plug sealing with sealing lip system ensures a liquid tight seal
TRUSTED_SUSTAINABILITY

Specifica

Capacità (sistema metrico) 500 mL
Da utilizzare con (applicazione) Preparation of light-sensitive materials; Storage of light-sensitive materials; Transport and shipping of light-sensitive materials
Include Polypropylene Screw Cap and Pouring Ring
Materiale Borosilicate Glass (3.3)
Quantità 4/Pk.
Dimensioni filettatura (sistema metrico) GL 45
Diametro (sistema metrico) 78 mm
Autoclavabile Autoclavable
Correzione del contenuto del prodotto

Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.

Titolo del prodotto

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato