Learn More
Chemsplash Eka Trouser

Descrizione
Chemsplash Trousers with Elasticated Waist and Ankles
- Chemsplash 55GSM Type PB 6B Fabric
- Elasticated Waist and Ankles
- Silicone and Latex Free
- Anti-Static Material
- Non-Linting Fabric
- PFAS Free
- Conforms to ISO Cleanroom 14644-1:2015 Cleanroom Class 5-9
Description: Chemsplash Trousers with Elasticated Waist and Ankles are made of soft and microporous Chemsplash fabric. They are strong and resistant to chemical splash and dust, lint-free, and feature anti-static properties under EN1149-5:2008. Chemsplash accessories are designed to protect the wearer from the environment or the environment from the wearer. This range has been crafted to offer maximum comfort and wearability. The trousers conform to ISO Cleanroom 14644-1:2015 Cleanroom Class 5-9 standards.
Specifica
Specifica
| Size | X-Large |
| Sesso | Unisex |
| Product Type | Trouser |
| Materiale | Multi-layer Barrier Laminate Fabric |
| Colore | White |
| Ankle Style | Elastic |
| Tipo di giuntura | Stitched |
| N. di tasche | None |
| Monouso | Single-use |
| Senza lattice | Yes |
| Vedi altri risultati |
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.