missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma Elmasonic Easy 300 H
Click to view available options
Tipo di spina:
EU-Plug
Dimensione della confezione:
Pezzo
Descrizione
- 37 kHz ultrasonic frequency (control range -2.5 / +5.5 kHz)
- 2 ultrasonic modes for need-based sound field distribution in the ultrasonic bath
- Electronic selector switches on wipeable membrane keypad and LED display of all operating states
- Pre-selection of cleaning time: cleaning time adjustable between 1 minute and 30 minutes or continuous operation
- Electronic temperature control adjustable in steps of 5
- Safety switch-off with wake-up function - after 8 hours of inactivity - in case of a brief interruption of the power supply
- Automatic shutdown of ultrasonic operation
- Splash-proof housing and cleaning tray made of stainless steel
- Side stopcock for emptying the cleaning tank via the drain at the rear of the unit
- 2-year warranty from the initial operation, but no longer than 3 years from the production date
Specifica
Specifica
| Display | None |
| Materiale | Stainless Steel |
| Temporizzatore | 1 to 30 min. and continuous |
| Frequenza | 50/60 Hz |
| Tensione | 220/240 V |
| Capacità (sistema imperiale) | 930 oz. |
| Capacità (sistema metrico) | 27.5 L |
| Dimensioni interne (L x P x A) | 270 x 475 x 195 mm |
| Include | Lid |
| Modello | Easy 300 H (with heating) |
| Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Spot an opportunity for improvement?Share a Content Correction