Learn More
Ethyl oxalyl chloride, 98%
Descrizione
Ethyl oxalyl chloride is used in the synthesis of 2-oxo-3-alkenoic esters and alpha-keto ester in good yield. It acts as a reactant in the preparation of oxyoxalamide derivatives as an epoxide hydrolase inhibitor.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Ethyl oxalyl chloride is used in the synthesis of 2-oxo-3-alkenoic esters and alpha-keto ester in good yield. It acts as a reactant in the preparation of oxyoxalamide derivatives as an epoxide hydrolase inhibitor.
Solubility
Slightly miscible with water.
Notes
Moisture sensitive. Incompatible with bases, oxidizing agents and alcohols.
Specifica
Specifica
| Materiale o nome chimico | Ethyl oxalyl chloride |
| Densità | 1.226 |
| Punti di ebollizione | 134°C to 135°C |
| Punto d'infiammabilità | 41°C (105°F) |
| Formula lineare | ClCOCO2CH2CH3 |
| Indice di rifrazione | 1.416 |
| Quantità | 100 g |
| Numero UN | UN2920 |
| Beilstein | 506725 |
| Sensibilità | Moisture sensitive |
| Vedi altri risultati |
RUO – Research Use Only
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.