missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Consort™ EV265 Power Supply
Click to view available options
:
Electrical Requirements: 600V, 500mA, 150w
Specifications
Specifications
| Temporizzatore | Yes |
| Tipo | Power Supply |
| Requisiti elettrici | 600 V 500 mA 150 w |
| Tensione max | 600 V |
| Wattage | 150 w |
| Amperaggio | 500 mA |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction