Learn More
Macherey-Nagel™ Exosome Precipitation Solution for enrichment of exosomes from urine
Descrizione
Exosomes are small vesicles (30–150 nm) secreted by various cell types and are found in many body fluids, such as blood, cerebrospinal fluid, urine, saliva, and breast milk. Their RNA and protein content can be a valuable source of biomarkers. By precipitating the exosomes from large sample volumes, those biomarkers can be enriched and the background of free circulating nucleic acids is significantly reduced.
- Most efficient enrichment of exosomes for any downstream application
- Simple and fast precipitation of exosomes – avoid tedious ultra centrifugation
- Flexibility in sample amount – procedure can be scaled up or down depending on sample volume
- Supplied with RNase-free water to isolate RNA from resuspended exomes
- Total preparation time: 45 min / 6 preps
Specifica
Specifica
| Colore | Colorless |
| Include | Exome Precipitation Solution; RNase-free Water |
| Odore | Odorless |
| Dimensione particelle | 350 to 150 nm |
| Content And Storage | Room Temperature (18°C to 25°C) |
| Donor Source | Urine Samples |
| Forma | Liquid |
| Da utilizzare con (applicazione) | Enrichment of exosomes from urine samples |
| Sufficiente per | 1 to 10 mL Urine Samples |
| Quantità | 50 mL Precipitation Solution (with 30 mL RNase-free water) |
| Vedi altri risultati |
Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.