Learn More
Thermo Scientific Chemicals Fast Blue BB salt
Descrizione
Fast Blue BB salt is used as a general substrate for β-glycosidase. Two moles of 6-bromo-2-napthol-β-d-glucopyranoside are cleaved by β-glucosidases into 2 moles of d-glucose and 2 moles of 6-bromo-2-napthol. The 2 moles of 6-bromo-2-napthol formed are coupled with 1 mole of Fast Blue BB salt [4-benzoylamino-2,5-diethoxybenzenediazonium chloride hemi (zinc chloride) salt], resulting in 2 moles of the corresponding dye of 6-bromo-2-naphthol (reddish color). It is a commonly used stain to observe myelin under light microscopy.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Fast Blue BB salt is used as a general substrate for β-glycosidase. Two moles of 6-bromo-2-napthol-β-d-glucopyranoside are cleaved by β-glucosidases into 2 moles of d-glucose and 2 moles of 6-bromo-2-napthol. The 2 moles of 6-bromo-2-napthol formed are coupled with 1 mole of Fast Blue BB salt [4-benzoylamino-2,5-diethoxybenzenediazonium chloride hemi (zinc chloride) salt], resulting in 2 moles of the corresponding dye of 6-bromo-2-naphthol (reddish color). It is a commonly used stain to observe myelin under light microscopy.
Solubility
Soluble in water.
Specifica
Specifica
| Materiale o nome chimico | Fast Blue BB salt |
| Punto di fusione | ∼157°C (decomposition) |
| Beilstein | 1845288 |
| Informazioni di solubilità | Soluble in water. |
| Peso formulazione | 831.89 |
| Odore | Odorless |
| Sensibilità | Light sensitive |
| Quantità | 25 g |
RUO – Research Use Only
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.