missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ FEP Tubing
Click to view available options
Diametro (sistema metrico) interno:
6.35 mm
8.0 mm
Spessore (sistema metrico):
1.00 mm
1.59 mm
Dimensione della confezione:
1m
Description
- Providing temperature resistance from −200° to +205°C
- Universal chemical resistance
- FDA conformity
- Transparent in appearance
- Gastight
- Non-porous
- Free from extractable agents
- Physiologically safe
- Non-adhesive surface
- Very good sliding and dielectric characteristics
- Flame retardant according to UL94V0
- Oxygen value more than 95
- Resistant to irradiation and weather
- Can be sterilized in autoclaves
Specifications
Specifications
| Certificazione/Conformità | FDA conformity |
| Autoclavabile | Autoclavable |
| Diametro (sistema metrico) interno | 6.35 mm |
| Materiale | FEP |
| Spessore (sistema metrico) | 1.59 mm |
| Da utilizzare con (applicazione) | Aggressive liquids and gases |
| Min. Operating Temperature (Metric) | -200°C |
| Resistance Properties | Universal chemical resistance |
| Metodo di sterilizzazione | Autoclave |
| Colore | Trasparente |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction