missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer Fittings, Sanitary to Monobarb Adapter, Polypropylene
Sfoglia Tutto Cole-Parmer Prodotti
Click to view available options
Flessibile flangiato:
1 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/4 in.
3/8 in.
Include:
1-tri-clamp
3/4 in. Sanitary Clamp Size
Tamaño de la unidad:
Pezzo
Descripción
Meet US and EU standards for use in pharmaceutical process applications. ASME-BPE, USP Class VI, and FDA compliant. Sterilize by autoclave, EtO, or gamma irradiation. Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application
Especificaciones
Especificaciones
| Certificazione/Conformità | ADCF;FDA;Non-Phthalate;RoHS;USP |
| Min. Operating Temperature (Metric) | 0°C |
| Flessibile flangiato | 3/4 in. |
| Porta di uscita | Sanitary x Hose barb |
| Metodo di sterilizzazione | Autoclave, EtO, gamma irradiation |
| Include | 1-tri-clamp |
| Max. Operating Temperature (Metric) | 135°C |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido