missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ PET Environmental Sampling Bottles
Click to view available options
Capacità (sistema metrico):
250 mL
500 mL
Include:
30mg Sodium Thiosulfate
60mg Sodium Thiosulfate
Dimensione della confezione:
pezzi 120
pezzi 144
Description
- Tamper evident, leak proof screw cap
- Label for traceability
- Light weight
- Molded graduations for accurate measurements
- Unbreakable
- Sterile
- CE-IVD
Specifications
Specifications
| Capacità (sistema metrico) | 250 mL |
| Diametro (sistema metrico) interno collo | 31.7 mm |
| Include | 30mg Sodium Thiosulfate |
| Materiale | PET |
| Lunghezza (sistema metrico) | 63mm |
| Sterilità | Sterile |
| Larghezza (sistema metrico) | 63mm |
| Forma | Ottagonale |
| Altezza (sistema metrico) | 132 mm |
| Tipo di chiusura | Tamper-evident Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction