Learn More
Graphite electrode, counter-spherical tip, 6.15mm dia, 38.10 mm long, 99.9995% (metals basis), Thermo Scientific Chemicals
Descrizione
The surface modification of graphite felt with concentrated sulfuric acid has led to dramatic improvement in the electroactivity of this material in the vanadium redox cell. A cell resistance of 2.50cm2 and energy efficiency of 91% were obtained in the vanadium cell, after the graphite felt electrode material was treated with boiling concentrated sulfuric acid for 5 hour. Graphite felt treated thermally at 400°C exhibited the greatest improvement in performance of the vanadium cell. Graphite electrode are used in primarily in electric furnace steel manufacturing. It can provide high level of electric conductivity and capability of sustaining the extremely high level of generating heat. It is also used in the refinement of steel and similar smelting process.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifica
Specifica
| Materiale o nome chimico | Graphite electrode |
| Imballaggio | Tube |
| Quantità | 100 Pc. |
| Informazioni di solubilità | Insoluble in water. Poorly soluble in general solvents. Soluble in molten nickel. |
| Percent Purity | 99.9995% |
RUO – Research Use Only
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.