missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Grey Narrow Neck Bottle

Codice prodotto. 15977860
Click to view available options
Capacità (sistema metrico):
125 mL
250 mL
500 mL
1000 mL
2000 mL
Dimensione della confezione:
pezzi 150
pezzi 300
pezzi 40
pezzi 600
pezzi 80
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Codice prodotto. 15977860

Marca: Kartell™ 0324100

Solo null disponibili
Aggiungi al carrello
Aggiungi al carrello
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Use an opague grey bottle for storage and sampling when working with photosensitive materials. Kartell™ Grey Narrow Neck Bottle features sloping shoulders to reduce the tendency for residue deposits.

  • Completely opaque
  • Excellent for all photosensitive materials
  • Sloping shoulders reduce tendency for residue deposits
  • No leaking
  • Includes insert plug for maximum security
  • Easy grip cap

Specifica

Capacità (sistema metrico) 500 mL
Colore Gray
Diametro collo esterno (sistema metrico) 23mm
Materiale Polyethylene
Colore chiusura Grey
Graduazioni 50mL
Closure Included
Graduated Yes
Altezza (sistema metrico) 157 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.