missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ High-vis Polo Shirt 7479-Orange

Codice prodotto. 17255901 Sfoglia Tutto Uvex Prodotti
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Dimensione della confezione:
Pezzo
Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Product Code. 17255901

missing translation for 'mfr': Uvex™ 8827914

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Well thought-out functionality, sporty design, exciting color contrasts, unusual material combinations and a cut that fits like a glove.

  • Men's polo shirt
  • Color: warning yellow / dark blue
  • Material: 50% cotton, 50% polyester, 180 gsm
  • Long sleeve polo shirt, ergonomic cut, concealed 3-button placket, reinforced polo collar, 2 reflective strips each around the trunk and arm
  • Direct embroidery pictogram high visibility in the front part
  • Direct embroidery uvex on left upper arm
  • Direct embroidery recycled logo in back
  • Standards: EN ISO 20471: 2013 class 2 UV 801
  • OEKO-TEX™ Standard 100 Sizes: S- 6XL
  • Care: washable at 40 ° C, not chlorine, not bleaching, do not dry, iron 1 point, do not clean
TRUSTED_SUSTAINABILITY

Specifications

Size 3X-Large
Sesso Men's
Materiale Cotton
Colore Orange
Stile collo Collar
Tipo di giuntura Taped
Stile di manicotto Long Sleeve
Tipo di chiusura Press studs
Monouso Reusable
Product Type Hi-vis Shirt
Spessore 180 g/m²
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.