missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ High Visibility Jacket 8845-Yellow
Sfoglia Tutto Uvex Prodotti
Click to view available options
Size:
4X-Large
5X-Large
6X-Large
Dimensione della confezione:
Pezzo
Descrizione
- Hi-vis warning
- Weatherproof parka
- Color: hi-vis orange / navy
- Material: face fabric: 100% polyester with polyurethane coating, lining and wadding: 100% polyester
- This functionally warning-weatherproof parka with reflectors and thermo wadding is ideal for the cool and cold season with rain and snow.
- Highly lockable collar, hood is able to rolling in
- Reflective stripes on body and sleeves (according to EN 471)
- Concealed 2-way-in front zip fastener with chin protection facing
- 2 side pockets, 2 chest pockets, mobile phone pocket, pencil case pocket and inside pocket
- Contrasting colored inserts on shoulder and sideward front lot
- Hem and waist width-adjustable
- Wadded, firm worked into lining with thermo insulation with service-zip fastener to add on emblems
- Certified according to: EN ISO 20471 X3 EN 343 (3/1)
- Sizes: S(46/48) - XXL(62/64)
- Care instruction:30°C washable (gentle wash), no chlorinate, tumbler impossible, ironing impossible, dry-cleaning impossible (max. 25 wash cycles)
Specifica
Specifica
| Size | 6X-Large |
| Sesso | Men's |
| Materiale | Polyester |
| Colore | Yellow |
| Tipo di chiusura | Zipper |
| Monouso | Reusable |
| Product Type | Hi-vis Jacket |
| Spessore | 300 g/m² |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto