missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Holmium(III) trifluoromethanesulfonate hydrate, 98%, Thermo Scientific Chemicals
Click to view available options
Quantità:
10 g
50 g
Descrizione
It is a water-tolerant Lewis acid used in the Aldol reaction of silyl enol ethers with aldehydes.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifica
Materiale o nome chimico | Holmium(III) trifluoromethanesulfonate hydrate |
Forma fisica | Powder |
Quantità | 10 g |
Peso formulazione | 612.13 (Anhydrous) |
Percent Purity | 98% |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'