missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ HybridRack™ Pipet Tip, Extended Length, Maxymum Recovery Surface
Sfoglia Tutto Axygen Scientific Prodotti

Click to view available options
Volume (sistema metrico):
10 μL
300 μL
1000 μL
Colore:
Blue
Green
Red
Dimensione della confezione:
pezzi 960
Descrizione
The Axygen HybridRack System combines sustainability and functionality to create a new, ecofriendly pipet tip product that is backed by Corning’s quality and value.
- The HybridRack System removes approximately 70% of the plastic compared to traditional plastic pipet tip racks.
- The plastic deck combined with the paperboard base provides a stable pipetting platform. The HybridRack is designed for end users to pipet directly from it, even when using a multi-channel instrument.
- The paperboard base can be easily recycled through most local curbside recycling programs.
- All HybridRack part numbers are provided sterile. Filtered, Maxymum Recovery, and non-filtered configurations are available.
- The HybridRack System is manufactured in the USA at an ISO 13485, ISO 14001, and EnergyStar registered facility.
- The pipet tips included in the HybridRack offering are the same tips as the Axygen MultiRack product line.
Specifica
Specifica
| Descrizione | Maxymum Recovery Surface |
| Volume (sistema metrico) | 1000 μL |
| Filtrato | Con filtro |
| Sterilità | Sterile |
| Colore | Blue |
| Autoclavabile | Not Autoclavable |
| Formato | In rack |
| Stile punta | Extended Length |
| Product Type | Pipet Tip |
| Codice colore | Blu |
| Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto