missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ HyFlex™ 11-280 Sleeves

Click to view available options
Size:
Narrow
Wide
Dimensione della confezione:
pezzi 50
Beskrivelse
- INTERCEPT™ Cut Resistance Technology provides best-in-class cut protection and a soft and cool feel to the worker
- Engineered to perform in combination with any HyFlex™ cut resistant glove
- Available in three versions: Extra Wide, Wide, Narrow
Tekniske data
Tekniske data
| Size | Narrow |
| Struttura | Knitted |
| Product Type | Sleeve |
| Materiale | HPPE Yarn |
| Colore | Gray |
| Sterilità | Non-sterile |
| Stile | Ambidextrous |
| Monouso | Reusable |
| Tipo di chiusura | Elastic Upper with Knit Cuff |
| Tipo di giuntura | Seamless |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion