missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments Interchangeable Block for PCMT and PCMT PLUS Thermoshakers
Click to view available options
Capacità:
20 x 10 mm Cuvette Tubes
20 x 12 mm Tubes
24 x 1.8 mL Cryovials
24 x 3.6 to 4.5 mL Cryovials
32 x 0.5 mL Microtubes
4 x 50 mL Tubes
8 x 15 mL Tubes
8 x 5 mL Tubes
Dimensione della confezione:
Pezzo
Descrizione
- Block heating/cooling
- Fits PCMT and PCMT PLUS
- Max 1,400 rpm
Available to fit the following tubes:
- 20 x 12 mm Tubes
- 20 x 10 mm Cuvette Tubes
- 24 x 3.6 to 4.5 mL Cryovials
- 24 x 1.8 mL Cryovials
- 32 x 0.5 mL Microtubes
- 4 x 50 mL Tubes
- 8 x 15 mL Tubes
- 8 x 5 mL Tubes
Specifications
Specifications
| Certificazione/Conformità | CE |
| Colore | White, Blue |
| Autoclavabile | Not Autoclavable |
| Capacità (sistema metrico) | 100 mL |
| Materiale camera | Aluminum |
| Da utilizzare con (apparecchiatura) | PCMT and PCMT PLUS |
| Capacità | 24 x 3.6 to 4.5 mL Cryovials |
| Materiale | Aluminum |
| No. of Places | 24 |
| Umidità relativa | 80% |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction